Shop All Flap Discs
3M Cubitron
Flap Disc, Type 29, 4-1/2" dia., 40 Grit
Mfr # 7100104605
Zoro # G4769517
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand 3M Cubitron
- MFR # 7100104605
- Zoro # G4769517
- UPC # 00076308643911
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- ALC Pressure Blaster, 150 lb Capacity (40004)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25161)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 40 Grit (7100104616)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 80 (7100031307)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104902)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- 3M Cubitron Flap Discs