Shop All Flap Discs
3M Cubitron
Flap Disc, Type 27, 5" dia., 80 Grit
Mfr # 7100104969
Zoro # G4860307
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 5"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Product Information
- Brand 3M Cubitron
- MFR # 7100104969
- Zoro # G4860307
- UPC # 00076308643713
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Disc Diameter | 5 in |
Mounting Hole Size | 5/8"-11 |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 12,000 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gun Body Only (201757)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 60 (08834137320)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 60 (7000148182)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 60 (7100032359)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104901)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 40 Grit (7100085781)
- 3M Flap Disc, Coarse, Type 27, Polyester Cloth (7010363141)
- 3M Cubitron Flap Discs