Shop All Flap Discs
3M Cubitron
Flap Disc, Type 27, 4-1/2" dia., 40 Grit
Mfr # 7100104925
Zoro # G4790313
product price: $12.49
/ea
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Product Information
- Brand 3M Cubitron
- MFR # 7100104925
- Zoro # G4790313
- UPC # 00076308643737
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 969F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T27, WA46-R (35134)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Conical (60653)
- BOSCH Turbo Row Diamond Cup Wheel, 5", PK3 (DC530HD)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 40 Grit (60440273856)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 80 Grit, 13,300 rpm (7010294535)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 80 Grit (60440273872)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 60 Grit (60440273500)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- 3M Cubitron Flap Discs