Shop All Flap Discs
3M Cubitron
Flap Disc, T29, 4-1/2in. x 5/8-11, 40
Mfr # 7100049935
Zoro # G7439241
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 40
Product Information
- Brand 3M Cubitron
- MFR # 7100049935
- Zoro # G7439241
- UPC # 00051141556208
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- NORTON ABRASIVES CutOff Wheel, GeminiLONGLIFE, 10"x7/64"x1" (66253106109)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TS, PK100 (66261138150)
- GMT Industrial-Quality Steel Wool Hand Pad, #2 Medium Coarse, PK192 (117005)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 80 Grit (60440273872)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- 3M CUBITRON Flap Disc, Cloth, 967A, 60 Grit (7010292540)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 60 Grit (7100104904)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 60 Grit, 13,300 rpm (7010327061)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104921)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104604)
- 3M Cubitron Flap Discs