Shop All Flap Discs
3M Cubitron
Flap Disc, Cloth, 4-1/2 in. dia., 40 Grit
Mfr # 7100085781
Zoro # G8577974
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Product Information
- Brand 3M Cubitron
- MFR # 7100085781
- Zoro # G8577974
- UPC # 00051141556352
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 2-1/2" Dia. Steel Crimped (76423)
- FIREPOWER Cut-Off Abrasive Wheels, Type 1 (For Metal), 4"X1/16"X3/8" (FPW1423-3145)
- SUPERIOR ABRASIVES Cartridge Roll, 1/4x1.5x1/8, AO, Grit 80 (A013361)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7000000738)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 60 Grit (7100104606)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- 3M CUBITRON Flap Disc, Cloth, 7/8in., 40 Grit (7100052279)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104876)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 40 Grit, 13,300 rpm (7010363301)
- DEWALT 6" x 7/8" 80g type 29 HP flap disc (DW8382)
- 3M Cubitron Flap Discs