Shop All Flap Discs
3M Cubitron
Flap Disc, 5/8 in.-11, 80 Grit, 13,300 rpm
Mfr # 7010294535
Zoro # G8577965
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Product Information
- Brand 3M Cubitron
- MFR # 7010294535
- Zoro # G8577965
- UPC # 00051141556345
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 967A, Backing Material Cotton/Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Maroon, Features Performance Coated, Resistance Properties Gouge, Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Siphon Feed Blasting Hose, 60 in L (41859)
- MERIT Sand-O-Flex Refill, 350-RP, A/O 80 Grit (08834112044)
- PFERD 4-1/2"/5" ALUMASTER INSERT WSP-SET - 10 Inserts (20101)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 80G (42565)
- 3M CUBITRON Flap Disc, 5/8 in.-11, 60 Grit, 13,300 rpm (7010327061)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 60 (7100032359)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104907)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 40 (7100049935)
- 3M CUBITRON Flap Disc, Type 29, 7" dia., 60 Grit (7100104908)
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 60 Grit (7000148199)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- 3M Cubitron Flap Discs