Shop All Adhesive Discs
3M Cubitron
Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50
Mfr # 7100044892
Zoro # G9362236
Sold in multiples of 5 for $358.25
$358.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 80
- Vacuum Hole Design 6 Hole
- Abrasive Material Precision Shaped Ceramic
- Grade Medium
Product Information
- Brand 3M Cubitron
- MFR # 7100044892
- Zoro # G9362236
- UPC # 00051125868006
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Item | Disc |
Grit | 80 |
Vacuum Hole Design | 6 Hole |
Abrasive Material | Precision Shaped Ceramic |
Grade | Medium |
Backing Material | Film |
Series | 775L |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Disc Backing Material | Film |
Abrasive Grade | Medium |
Backing Weight | 3 mil |
Color | Purple |
Packaged In | Wooden Crate |
Back Mounting Type | Hook and Loop |
Resistance Properties | Tear |
Number of Vacuum Holes | 6 |
Coating Coverage | Open |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 6, Color Purple, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO BACKING PAD - SXE425 (631220000)
- 3M Cartridge Roll, 1/4"x1-1/2"x1/8", PK100 (7100080026)
- WEILER 2-3/4" Circular Flared Crimped Wire End Brush, .020" Steel Fill (10040)
- NORTON ABRASIVES Flaring Cup Wheel, 3-3/4In, 120, 11V9 (69014191652)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, N/Holes, PK50 (7100048736)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075694)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- 3M CUBITRON PSA Paper Disc, Very Fine, 220 Grit, Purple (7100075221)
- 3M CUBITRON Paper Disc, Very Fine, Purple, 6 in. Dia (7100075206)
- 3M PSA Sanding Disc, Film, 5in, P400G, PK500 (60600109593)
- 3M Cubitron Adhesive Discs