Shop All Adhesive Discs
3M Cubitron
Film Disc, 80 Grit, 5in.dia, PK50
Mfr # 7100044453
Zoro # G9362421
original price:
$68.63
2% off
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Medium
Product Information
- Brand 3M Cubitron
- MFR # 7100044453
- Zoro # G9362421
- UPC # 00051125868266
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 80 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Precision Shaped Ceramic |
Grade | Medium |
Backing Material | Paper |
Series | 732U |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Backing Weight | C |
Color | Purple |
Packaged In | Wooden Crate |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- MIRKA Film-Back Grip Disc, 6", 15H P2500, PK50 (FM-611-2500)
- 3M CUBITRON Film Disc, 80 Grit, 6in.dia, 6 Holes, PK50 (7100044892)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075694)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, 732U, PK50 (7100044457)
- 3M CUBITRON Paper Disc, Very Fine, Purple, 6 in. Dia (7100075206)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100075675)
- 3M CUBITRON PSA Paper Disc, Very Fine, 220 Grit, Purple (7100075221)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 240 Grit (30423T)
- 3M Cubitron Adhesive Discs