Shop All Adhesive Discs
3M Cubitron
Film Disc, 120 Grit, 5in.dia, 732U, PK50
Mfr # 7100044457
Zoro # G9362437
product price: $38.59
/pk 50, $0.77/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Precision Shaped Ceramic
- Grade Fine
Product Information
- Brand 3M Cubitron
- MFR # 7100044457
- Zoro # G9362437
- UPC # 00051125868273
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Precision Shaped Ceramic |
Grade | Fine |
Backing Material | Paper |
Series | 732U |
Abrasive Type | Coated |
Abrasive Grit | 120 |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Backing Weight | C |
Color | Purple |
Packaged In | Wooden Crate |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 120, Overall Diameter 5 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DCD050060H50G)
- DEDECO SUNBURST 3'' TA DISCS WHITE 120 GRIT (A/O) 10/BX (1874)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Aluminum Oxide (48176)
- 3M CUBITRON PSA Paper Disc, Very Fine, 220 Grit, Purple (7100075221)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, N/Holes, PK50 (7100048736)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 180 Grit (7100075690)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075694)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 220 Grit Ultra Fine 50 (DCD050220P50G)
- 3M Cubitron Adhesive Discs