Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 80, Closed Coat, 982C
Mfr # 7010326768
Zoro # G2574367
product price: $4.89
/ea
Sold in multiples of 100 for $489.00
$489.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Product Information
- Brand 3M Cubitron
- MFR # 7010326768
- Zoro # G2574367
- UPC # 00051141276427
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Max. RPM | 13,300 RPM |
Grit | 80 |
Backing Material | Fiber |
Vacuum Hole Design | No Hole |
Item | Fiber Disc |
Series | 982C |
Color | Maroon |
Grade | Coarse |
Features | Wears Evenly, Runs Cool and Optimizes Mineral Breakdown |
Resistance Properties | Tear |
Connector Type | TN |
Maximum Operating Speed | 13,300 RPM |
Coating Coverage | Closed |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 4 1/2 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 21" L, 80 Grit, Abranet (AB-3-21-080T)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023943)
- DIABLO X-LOCK Back-Up Pad, 4-1/2 (DCP045PADX01F)
- EAZYPOWER Coarse Wire Wheel Brush, 2.5", 1/4" Shank (87105)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7100068024)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 13,300 (60440229767)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- 3M CUBITRON Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25 (7100242927)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 40 Grit (7100109866)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 80 (7000044905)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- 3M Cubitron Fiber Discs