Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 80, Closed Coat, 13,300
Mfr # 60440229767
Zoro # G2574376
product price: $5.89
/ea
Sold in multiples of 25 for $147.25
$147.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Product Information
- Brand 3M Cubitron
- MFR # 60440229767
- Zoro # G2574376
- UPC # 051141276649
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 4-1/2" |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Max. RPM | 13,300 RPM |
Series | 987C |
Grit | 80 |
Item | Fiber Disc |
Vacuum Hole Design | No Hole |
Color | Orange |
Grade | Coarse |
Backing Material | Fiber |
Connector Type | TN |
Coating Coverage | Closed |
Maximum Operating Speed | 13,300 RPM |
Resistance Properties | Tear |
Features | Self-Lubricating Grinding Aid |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 4 1/2 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (11198)
- LINCOLN ELECTRIC 2x9 BRS Wire Brush (KH583)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- TIGER Coated Abrasive Flap Disc, Close Premium Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 80 (50515)
- 3M CUBITRON Fiber Disc, 7 in Dia, 7/8 in Arbor, PK25 (7100242967)
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG (775L 309)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119200)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100309799)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 (7000119177)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52890)
- 3M Cubitron Fiber Discs