Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 60, Closed Coat, 8600
Mfr # 60440229759
Zoro # G2574400
product price: $6.19
/ea
Sold in multiples of 100 for $619.00
$619.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand 3M Cubitron
- MFR # 60440229759
- Zoro # G2574400
- UPC # 051141276632
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | No Hole |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Max. RPM | 8,600 RPM |
Vacuum Hole Design | No Hole |
Color | Orange |
Grit | 60 |
Item | Fiber Disc |
Backing Material | Fiber |
Series | 987C |
Grade | Coarse |
Coating Coverage | Closed |
Resistance Properties | Tear |
Maximum Operating Speed | 8,600 RPM |
Connector Type | TN |
Features | Self-Lubricating Grinding Aid |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 7 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 120 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710885)
- NORTON CO Wheel Grind Medium Alox 6In (88255)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100309788)
- 3M CUBITRON Fiber Sanding Disc, 60, 13,300,982C (60440229510)
- 3M CUBITRON Fiber Disc, 4" dia., Coated, 36 Grit, Maroon (7000028205)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 982C (7010326768)
- FINISH 1ST Fiber Disc, 24 Grit, 8000 Max. RPM, PK25 (3134035)
- 3M Cubitron Fiber Discs