Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 60, Closed Coat, 6600
Mfr # 60440229460
Zoro # G0102932
product price: $8.25
/ea
Sold in multiples of 25 for $206.25
Item requires special delivery charges. A $1.00 per item surcharge will be applied.
$206.25
Free 30-Day Returns
Key Features
- Disc Diameter 9 1/8 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand 3M Cubitron
- MFR # 60440229460
- Zoro # G0102932
- UPC # 051141276342
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 1/8 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 9-1/8" |
Overall Diameter | 9 1/8 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Max. RPM | 6,600 RPM |
Grade | Coarse |
Item | Fiber Disc |
Backing Material | Fiber |
Grit | 60 |
Color | Maroon |
Vacuum Hole Design | No Hole |
Series | 982C |
Coating Coverage | Closed |
Resistance Properties | Tear |
Maximum Operating Speed | 6,600 RPM |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 9 1/8 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit (40310)
- WEILER 3"x1" x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30726V)
- DIABLO Diamond Continuous Rim Cut-Off Discs (DMADC0300)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SB1 (10853)
- 3M CUBITRON Fiber Disc, 4" dia., Coated, 36 Grit, Maroon (7000028205)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011732)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119210)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- 3M CUBITRON Fiber Disc, No Hole, 4 in. Dia., 36 (7100006575)
- UNITED ABRASIVES/SAIT Deburring Disc3Very FinePK25 (77315)
- 3M Cubitron Fiber Discs