Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 5 In, 80 G, PK25
Mfr # 7000119210
Zoro # G4446802
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Product Information
- Brand 3M Cubitron
- MFR # 7000119210
- Zoro # G4446802
- UPC # 00051141276588
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 12,000 RPM |
Grade | Coarse |
Item | Fiber Disc |
Series | 987C |
Backing Material | Fiber |
Grit | 80 |
Color | Orange |
Coating Coverage | Closed |
Maximum Operating Speed | 12,000 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Features | Self-Lubricating Grinding Aid |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 80, Overall Diameter 5 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur Set, 9 PC (M40588)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58309)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119200)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100309799)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119209)
- 3M CUBITRON Clean Sanding Film Disc, 5", 400+, Die500LG (775L 303)
- 3M CUBITRON Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 (7100243137)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (7010299903)
- 3M Fiber Discs, 4" dia., Abrasive Grit 36 (7100100975)
- 3M Cubitron Fiber Discs