Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 4 1/2 In, 80 G, PK25
Mfr # 7000119199
Zoro # G4446714
product price: $137.99
/pk 25, $5.52/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80 / P80
Product Information
- Brand 3M Cubitron
- MFR # 7000119199
- Zoro # G4446714
- UPC # 00051141276359
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 13,300 RPM |
Backing Material | Fiber |
Series | 982C |
Item | Fiber Disc |
Grit | 80 |
Color | Maroon |
Grade | Coarse |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 13,300 RPM |
Resistance Properties | Tear |
Features | Wears Evenly, Runs Cool and Optimizes Mineral Breakdown |
Coating Coverage | Closed |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 80, Overall Diameter 4 1/2 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Nozzle Washer for 1" Entry Nozzle - 10/Pkg (10NW)
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283085)
- DRILL AMERICA 1"x3/4" 60 Carbide Burr 1/4" Shank (DULSJ9)
- OSBORN Crimped Wire Medium Face Wheel Brush, 7" (0002207400)
- 3M CUBITRON Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 (7100243137)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100310731)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (7100245023)
- 3M CUBITRON Fiber Disc, 5 in Dia, 7/8 in Arbor, PK25 (7100242887)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119207)
- WEILER 9 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole (69872)
- 3M Cubitron Fiber Discs