Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 4 1/2 In, 60 G, PK25
Mfr # 7100068024
Zoro # G4446757
original price:
$157.02
3% off
new price: $151.99
/pk 25, $6.08/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand 3M Cubitron
- MFR # 7100068024
- Zoro # G4446757
- UPC # 00051141276618
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 13,300 RPM |
Grit | 60 |
Backing Material | Fiber |
Item | Fiber Disc |
Grade | Coarse |
Color | Orange |
Series | 987C |
Resistance Properties | Tear |
Connector Type | TN |
Coating Coverage | Closed |
Maximum Operating Speed | 13,300 RPM |
Features | Self-Lubricating Grinding Aid |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 60, Overall Diameter 4 1/2 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 2, 3in, Blaze (77696090162)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253302625)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 220G (73170)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119211)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100309799)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100310731)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100309793)
- 3M Fiber Discs, 2" dia., Abrasive Grit 120 (7100100964)
- 3M Cubitron Fiber Discs