Shop All Fiber Discs
3M Cubitron
Fiber Sanding Disc, 36, 13,300,987C
Mfr # 60440227704
Zoro # G2574315
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M Cubitron
- MFR # 60440227704
- Zoro # G2574315
- UPC # 051141274690
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | No Hole |
Disc Dia. | 4-1/2" |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 5/8"-11 TN |
Connector Size | 5/8"-11 |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Connection Size & Type | 5/8"-11 TN |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 4 1/2 in, Series 987C, Coating Coverage Closed, Maximum Operating Speed 13,300 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254442991)
- 3M Pad Wrench A0022, 24 mm, 1/pk (28108)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- REX CUT Velocity Grinding Disc 4 1/2 X 1/4 X 5/8-11 T27 Za24 (790100)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc (7100011522)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- 3M CUBITRON Fiber Sanding Disc, 36,8600,987C (7100112948)
- 3M CUBITRON Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 (7100243137)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100309788)
- VSM 5" x 7/8" Coated Fiber Disc 60 Grit PK50 (86014)
- 3M Cubitron Fiber Discs