Shop All Fiber Discs
3M Cubitron
Fiber Disc, No Hole, 3 in. Dia., 60
Mfr # 60410011708
Zoro # G7491084
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Mounting Hole Size No Hole
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Product Information
- Brand 3M Cubitron
- MFR # 60410011708
- Zoro # G7491084
- UPC # 051115667848
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Mounting Hole Size | No Hole |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series 982C, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 3/4x1in, 3000 RPM, 1/4in. (45145)
- CLESCO 1-1/2" X 3" Sanding Sleeve 9 Pack Assortment (SS-024048-9PK)
- MIRKA Abralon 12" Grip 360 (8A-618-360)
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180351)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119209)
- 3M CUBITRON Fiber Disc, 5 in Dia, 5/8 in Arbor, PK25 (7100242969)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310797)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100310803)
- CMT Set And Sand Disk, 10" dia., 5/8" Bore (299.112.00)
- 3M Cubitron Fiber Discs