Shop All Fiber Discs
3M Cubitron
Fiber Disc, 9x7/8, 36+G, PK25
Mfr # 7000045132
Zoro # G2736282
product price: $212.99
/pk 25, $8.52/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 9 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M Cubitron
- MFR # 7000045132
- Zoro # G2736282
- UPC # 00051141274034
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 9 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 9" |
Overall Diameter | 9 1/8 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | YF |
Max. RPM | 6,600 RPM |
Vacuum Hole Design | Non-Vacuum |
Grit | 36 |
Backing Material | Fiber |
Item | Fiber Disc |
Grade | Extra Coarse |
Color | Maroon |
Series | 982C |
Resistance Properties | Tear |
Features | Wears Evenly, Runs Cool and Optimizes Mineral Breakdown |
Maximum Operating Speed | 6,600 RPM |
Coating Coverage | Closed |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight YF, Grit 36, Overall Diameter 9 1/8 in, Series 982C, Coating Coverage Closed, Maximum Operating Speed 6,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Maroon, Features Wears Evenly, Runs Cool and Optimizes Mineral Breakdown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x7/64"x1", 3820rpm (66253410198)
- MARCO Black Pop-Up - External Sleeve (1006020)
- HHIP 5 X 1-3/4 X 1-1/4" D11A2 Flaring Cup CBN Wheel (2405-5276)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl (66253263465)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310727)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100309799)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100310803)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7100126838)
- METABO Resin Fiber Disc 6" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655841000)
- 3M Cubitron Fiber Discs