Shop All Fiber Discs
3M Cubitron
Fiber Disc, 7 in Dia, 7/8 in Arbor, PK25
Mfr # 7100242967
Zoro # G502485661
product price: $185.99
/pk 25, $7.44/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M Cubitron
- MFR # 7100242967
- Zoro # G502485661
- UPC # 00638060833155
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 8,600 RPM |
Backing Material | Fiber |
Color | Purple |
Vacuum Hole Design | Non-Vacuum |
Item | Fiber Disc |
Grit | 36 |
Series | 982CX |
Attachment Type | Center Hole |
Grade | Extra Coarse |
Resistance Properties | Tear |
Maximum Operating Speed | 8,600 RPM |
Connector Type | Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 7 in, Series 982CX, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6", Arbor Hole Size: 2" (0002228800)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720900)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 Grit, 7/8 (66254400256)
- 3M CUBITRON Fiber Sanding Disc, 60, 13,300,982C (60440229510)
- 3M CUBITRON Fiber Disc, 4-1/2x7/8in, 36G, PK25 (7000148153)
- 3M CUBITRON Fiber Sanding Disc, 36,8600,987C (7100112948)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000028198)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 13,300 (60440229767)
- 3M CUBITRON Fiber Disc, 9x7/8, 36+G, PK25 (7000045132)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370205)
- 3M Cubitron Fiber Discs