Shop All Fiber Discs
3M Cubitron
Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25
Mfr # 7100242970
Zoro # G702485669
product price: $181.99
/pk 25, $7.28/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
- Abrasive Grade Extra Coarse
Product Information
- Brand 3M Cubitron
- MFR # 7100242970
- Zoro # G702485669
- UPC # 00638060833193
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 8,600 RPM |
Backing Material | Fiber |
Grit | 36 |
Series | 982CX |
Item | Fiber Disc |
Attachment Type | GL |
Grade | Extra Coarse |
Vacuum Hole Design | Non-Vacuum |
Color | Purple |
Maximum Operating Speed | 8,600 RPM |
Connector Type | GL |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 7 in, Series 982CX, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Purple, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Not Applicable, Aluminum Oxide, 384F, Maroon (7010327827)
- VIRGINIA ABRASIVES Virginia Abrasives 006-70836 7 x 0.1 in. 36 Grit Floor Sanding Edger Disc; Pack of 10 (761034)
- UNITED ABRASIVES/SAIT SAIT 50383 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 50 Grit, 25-Pack (50383)
- DIABLO METAL CUTOFF DSC 4-1/2""D (DBD045063701F)
- 3M CUBITRON Fiber Disc, 9x7/8, 36+G, PK25 (7000045132)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011732)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 80 G, PK25 (7000119200)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- 3M CUBITRON 5 in x 7/8 in, Die 500P, Fiber Sanding Disc (7100011522)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on7"x7/8" 120gr (15X712)
- 3M Cubitron Fiber Discs