Shop All Fiber Discs
3M Cubitron
Fiber Disc, 7 in Dia, 5/8 in Arbor, PK25
Mfr # 7100242927
Zoro # G402485679
product price: $179.99
/pk 25, $7.20/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
- Abrasive Grade Extra Coarse
Product Information
- Brand 3M Cubitron
- MFR # 7100242927
- Zoro # G402485679
- UPC # 00638060833315
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 8,600 RPM |
Grade | Extra Coarse |
Attachment Type | TN |
Item | Fiber Disc |
Backing Material | Fiber |
Vacuum Hole Design | Non-Vacuum |
Series | 982CX |
Grit | 36 |
Color | Purple |
Maximum Operating Speed | 8,600 RPM |
Connector Type | TN |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 7 in, Series 982CX, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Purple, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- MERIT Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In. (08834138126)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK50 (66261126339)
- WEILER 12" Wire Wheel (09510)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 13,300 (60440229767)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 (7000119177)
- 3M CUBITRON 5x7/8 36 grit Fiber Disc 25pk. (7000000392)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000148118)
- 3M CUBITRON Fiber Sanding Disc, 36,8600,987C (7100112948)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100109858)
- 3M Cubitron Fiber Discs