Shop All Fiber Discs
3M Cubitron
Fiber Disc, 6 in Dia, 7/8 in Arbor, PK25
Mfr # 7100242964
Zoro # G302543028
product price: $157.99
/pk 25, $6.32/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
Product Information
- Brand 3M Cubitron
- MFR # 7100242964
- Zoro # G302543028
- UPC # 00638060833278
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 6 in |
Mounting Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Diameter x Arbor Hole Size/Type | 6 in x 7/8 in |
Overall Diameter | 6 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 6 in, Series 982CX, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (14531)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- PFERD External Tube Fitting Brush - 7/8" Tube Size, 1" Exact Size (89640)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398024)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310797)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 36 G, PK25 (7000119175)
- 3M CUBITRON Fiber Disc, 5" dia., Coated, 60 Grit, Orange (7100170786)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7100126838)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310727)
- 3M CUBITRON Fiber Disc, 9 1/8 in Dia, 7/8in Arbor, PK25 (7100243137)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 120 Grit (40738)
- 3M Cubitron Fiber Discs