Shop All Fiber Discs
3M Cubitron
Fiber Disc, 5 in Dia, 5/8 in Arbor, PK25
Mfr # 7100242969
Zoro # G402485662
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 36 / P36
- Abrasive Grade Extra Coarse
Product Information
- Brand 3M Cubitron
- MFR # 7100242969
- Zoro # G402485662
- UPC # 00638060833186
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Not Rated |
Max. RPM | 12,000 RPM |
Series | 982CX |
Grit | 36 |
Attachment Type | GL |
Vacuum Hole Design | Non-Vacuum |
Grade | Extra Coarse |
Item | Fiber Disc |
Backing Material | Fiber |
Color | Purple |
Maximum Operating Speed | 12,000 RPM |
Resistance Properties | Tear |
Connector Type | GL |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Rated, Grit 36, Overall Diameter 5 in, Series 982CX, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type GL, Color Purple, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 18 15/16 in L, P120 Grit, Fine, Aluminum Oxide, 341D, Brown (7100065776)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61778)
- PFERD 4-1/2" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69481)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 80 (7000044905)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (7010299903)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1187C (7100309788)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- 3M Cubitron Fiber Discs