Shop All Abrasive Rolls
3M Cubitron
Disc Film, N/Holes, 5 in.dia., 80 Grit,
Mfr # 7100045901
Zoro # G9362297
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Precision Shaped Ceramic
- Backing Material Film
- Grade Medium
- Series 775L
Product Information
- Brand 3M Cubitron
- MFR # 7100045901
- Zoro # G9362297
- UPC # 00051125868105
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 80 |
Abrasive Material | Precision Shaped Ceramic |
Backing Material | Film |
Grade | Medium |
Series | 775L |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Vacuum Hole Design | No Hole |
Abrasive Grit | 80 / P80 |
Item | Disc Roll |
Disc Backing Material | Film |
Abrasive Grade | Medium |
Color | Purple |
Discs per Roll | 100 |
Rolls/Case | 4 |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Tear |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-15, 3/4 (10911)
- MAKITA Nylon Brush Wheel, 80 Grit, Coarse (794384-3)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- 3M CUBITRON Sanding Disc Roll, Coated, 3-1/2" dia. (7100081364)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 120 Grit, (7100045902)
- 3M CUBITRON Sanding Abrasive Disc, 320 Grit, PK50 (737U)
- CLESCO 3" X 3" Sanding Sleeve 120 Grit A/O, Pk6 (SS-048048-120A6)
- 3M Cubitron Abrasive Rolls