Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 60440240889
Zoro # G7507823
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 60440240889
- Zoro # G7507823
- UPC # 051141287614
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 7/8 in |
Arbor Size | 7/8 in |
Diameter | 9 in |
Overall Diameter | 9 in |
Connector Size | 7/8 in |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Ceramic |
Max. RPM | 6,650 RPM |
Series | CUBITRON II |
Application | Aluminum, Ferrous Metal, Stainless |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 27 |
Grit | 36 |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.125 in |
Connector Type | Unthreaded Hole |
Color | Black |
Maximum Operating Speed | 6,650 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 9 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 6,650 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Abrasive Wheel Adapter, 1/4-20 Shank (11N268)
- 3M CUBITRON Cloth Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268260)
- CGW ABRASIVES Sanding Belt, 3/4" W, 18' L, Surface Conditioning, Medium, Maroon (59236)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (61500300498)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88991)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66534)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20070)
- 3M Cubitron Depressed Center Wheels