Shop All Depressed Center Wheels
3M Cubitron
Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 28760
Zoro # G7503587
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 28760
- Zoro # G7503587
- UPC # 00051141287607
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter | 7 in |
Arbor Size | 7/8 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Item | Cut-Off & Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Ceramic |
Max. RPM | 8,500 RPM |
Series | CUBITRON II |
Application | Aluminum, Ferrous Metal, Stainless |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Color | Black |
Overall Thickness | 0.125 in |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,500 RPM |
Grit | 36 |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CUBITRON II, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34072)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120715)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180301)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440305518)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88992)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90007)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850559)
- 3M Cubitron Depressed Center Wheels