Shop All Cut-Off Wheels
3M Cubitron
CutOff&GrindWhl, 5/8"-11CN, ThreadHle
Mfr # 7100247110
Zoro # G404186802
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8 in-11
Product Information
- Brand 3M Cubitron
- MFR # 7100247110
- Zoro # G404186802
- UPC # 00051141287645
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8 in-11 |
Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 5/8"-11 |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Grit | 36 |
Specifications | Designed to be Used Both as a Grinding Wheel and as a Cut-Off Wheel |
Color | Black |
Max. RPM | 10,200 RPM |
Application | Cutting, Grinding |
Item | Cut-Off & Grinding Wheel |
Wheel Type | Type 27 |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.125 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 10,200 RPM |
Description
Cut-Off & Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41046)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- COMPONENT HARDWARE Tuff Brake Die Protection Film 4" W x .0 (Q80-4000)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- 3M CUBITRON CutOff Wheel, 3"x.035"x3/8" (66514)
- 3M CUBITRON CutOff Wheel, 4-1/2"x.040"x7/8", 13300rpm (86929)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64505)
- 3M Cubitron Cut-Off Wheels