Shop All Cut-Off Wheels
3M Cubitron
CutOff Wheel, 4"x.035"x3/8", 19100rpm
Mfr # 66520
Zoro # G7470276
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand 3M Cubitron
- MFR # 66520
- Zoro # G7470276
- UPC # 00051115665202
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Connector Size | 3/8 in |
Overall Diameter | 4 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | CUBITRON II |
Thickness | 0.06 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 19,100 RPM |
Application | Ferrous Metal, Stainless |
Grit | 36 |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 1 |
Maximum Operating Speed | 19,100 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.06 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.06 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series CUBITRON II, Wheel Type Type 1, Maximum Operating Speed 19,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC PRO Wolverine Cut-Off Wheel, Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole (56393)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- ALC Pressure Nozzle Kit (40292)
- SCOTCH-BRITE Cut and Polish Disc, 9inx1 in A MED, 50/ (CP-DC)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- 3M CUBITRON CutOff Wheel, 3"x.035"x3/8" (66514)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90038)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60S 7" x .045" x 5/8" 60 Grit Aluminum Oxide (23107)
- 3M Cubitron Cut-Off Wheels