Shop All Cut-Off Wheels
3M Cubitron
CutOff Wheel, 4-1/2"x.040"x7/8", 13300rpm
Mfr # 86929
Zoro # G2574321
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
- Diameter 4 1/2 in
Product Information
- Brand 3M Cubitron
- MFR # 86929
- Zoro # G2574321
- UPC # 00051125869294
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | CUBITRON II |
Thickness | 0.04 in |
Max. RPM | 13,300 RPM |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Grit | 60 |
Color | Black |
Bond Type | Resin |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Reinforced Status | Reinforced |
Maximum Operating Speed | 10,200 RPM |
Wheel Type | Type 1 |
Overall Thickness | 0.04 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series CUBITRON II, Wheel Type Type 1, Maximum Operating Speed 10,200 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443036)
- MASTERCUT TOOL 11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut (SG-3SC)
- SHAVIV Deburring Replacement Blade, B 12 (151-29016)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838960)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm (UU006083255)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90038)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- 3M Cubitron Cut-Off Wheels