Shop All Cut-Off Wheels
3M Cubitron
CutOff Wheel, 3"x.035"x3/8"
Mfr # 66514
Zoro # G7562161
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Product Information
- Brand 3M Cubitron
- MFR # 66514
- Zoro # G7562161
- UPC # 00051115665141
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | CUBITRON II |
Thickness | 0.035 in |
Diamond Knockout | No |
Application | Ferrous Metal, Stainless |
Max. RPM | 25,465 RPM |
Item | Abrasive Cut-Off Wheel |
Color | Black |
Grit | 60 |
Bond Type | Resin |
Wheel Type | Type 1 |
Compatible Tool Type | Cut-Off Tool, Die Grinder |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.035 in |
Maximum Operating Speed | 25,465 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series CUBITRON II, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P320 G (66261183813)
- REX CUT Sigma Green Grinding Wheel, 7 x 7/8", 36 Grit (730003)
- MIRKA Abranet 3X4" Grip P400 (9A-129-400)
- 3M Spiral Band, 1 in. Dia. x 1 in. W, 36 Grit (7100138140)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90035)
- 3M CUBITRON CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100247110)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- 3M Cubitron Cut-Off Wheels