Shop All Depressed Center Wheels
3M Cubitron
Cut-Off Wheel, 36 Grit
Mfr # 90045
Zoro # G910445196
original price:
$9.25
14% off
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Connector Size 7/8 in
- Overall Diameter 5 in
- Grit 36
- Maximum Operating Speed 12,250 RPM
Product Information
- Brand 3M Cubitron
- MFR # 90045
- Zoro # G910445196
- UPC # 00638060900451
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Item | Cut-Off Wheel |
Abrasive Material | Ceramic |
Grit | 36 |
Maximum Operating Speed | 12,250 RPM |
Overall Thickness | 0.045 in |
Primary Material Applicationn | Stainless Steel |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Description
Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Grit 36, Overall Diameter 5 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM
- •SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
- •ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •FEWER CHANGEOVERS: Removes up to 3x more material compared to 3MTM CubitronTM II Performance Abrasives
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" FILMTEK PSA Square Tab Grit #80 (M-172774)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 400G, Brown (66261126267)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical (62203)
- NORTON ABRASIVES Sanding Wool Pad, Extra Fine, PK2 (07660701727)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (28760)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440311649)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90043)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90048)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (61500300498)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - CERAMIC SGP STEELOX - Type 27 (60059)
- 3M Cubitron Depressed Center Wheels