Shop All Depressed Center Wheels
3M Cubitron
Cut-Off Wheel, 36 Grit
Mfr # 90040
Zoro # G810445128
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Primary Material Applicationn Stainless Steel
- Grit 36
- Wheel Type Type 27
- Compatible Tool Type Angle Grinder
Product Information
- Brand 3M Cubitron
- MFR # 90040
- Zoro # G810445128
- UPC # 00638060900406
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Cut-Off Wheel |
Abrasive Material | Ceramic |
Primary Material Applicationn | Stainless Steel |
Grit | 36 |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Connector Type | Threaded Hole |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.045 in |
Description
Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
- •SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
- •ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •FEWER CHANGEOVERS: Removes up to 3x more material compared to 3MTM CubitronTM II Performance Abrasives
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mounted Flat Wire Wheel Brush, 4" (87471)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110021)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720870)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 14" dia. (7010329363)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (28760)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90046)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90007)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (61500300498)
- DEWALT 4-1/2" x 1/4" x 7/8" Fast Cutting Abrasive (DW4541)
- 3M Cubitron Depressed Center Wheels