Shop All Depressed Center Wheels
3M Cubitron
Cut-Off and Grinding Wheel, 36 Grit
Mfr # 90012
Zoro # G010445157
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Primary Material Applicationn Stainless Steel
- Overall Diameter 4 in
- Wheel Type Type 27
- Grit 36
Product Information
- Brand 3M Cubitron
- MFR # 90012
- Zoro # G010445157
- UPC # 00638060900123
- Country of Origin Austria
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Item | Cut-Off and Grinding Wheel |
Abrasive Material | Ceramic |
Primary Material Applicationn | Stainless Steel |
Wheel Type | Type 27 |
Grit | 36 |
Maximum Operating Speed | 15,300 RPM |
Overall Thickness | 0.156 in |
Compatible Tool Type | Angle Grinder |
Description
Cut-Off and Grinding Wheel, Abrasive Material Ceramic, Connector Size 3/8 in, Grit 36, Overall Diameter 4 in, Overall Thickness 0.156 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 15,300 RPM
- •MULTIPLE FUNCTIONS: Used both as a grinding wheel and cut-off wheel, making it ideal for cutting, grinding, gouging, and more
- •ENHANCED SPEED: Delivers improved cutting and grinding performance compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •RIGID, REINFORCED, RESIN-BONDED WHEEL: Designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates
- •IMPROVED USABILITY: A reformulated wheel composition offers better balance and a smoother action while maintaining best-in-class performance to help reduce rework and enhance finish quality
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- DYNABRADE PAD NON-VAC URETHANE 6PSA SANDNG (DB56107)
- ACCUSHARP Knife Sharpener, Fine, DiamondHoned Tungsten Carbide Abrasive, Rubber Handle (036C)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 4.5", Hook/Loop (A018343)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90020, 36+, T27, 6 in x 5/32 in x 5/8 in-11 (150 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90020)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90045)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90046)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440311649)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440240889)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (37535)
- 3M Cubitron Depressed Center Wheels