Shop All Fiber Discs
3M Cubitron
Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C
Mfr # 7100309793
Zoro # G510916027
product price: $7.55
/ea
Sold in multiples of 25 for $188.75
$188.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Color Purple
- Series Cubitron 1182C
- Grade Coarse
Product Information
- Brand 3M Cubitron
- MFR # 7100309793
- Zoro # G510916027
- UPC # 00068060664365
- Country of Origin United States
- Category Fiber Discs
Dimensions
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Color | Purple |
Series | Cubitron 1182C |
Item | Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C |
Grade | Coarse |
Grit | 36 |
Backing Material | Fiber |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Coating Coverage | Open |
Maximum Operating Speed | 12,000 RPM |
Description
Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 5 in, Series Cubitron 1182C, Coating Coverage Open, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Grade Coarse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- PFERD 1/4" Dia. SINGLETWIST®® Knot End Brush - .006 CS Wire, 1/4" Shank (83107)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 220G (73140)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000148118)
- 3M CUBITRON Fiber Disc, 4 1/2 in Dia, 5/8in Arbor, PK25 (7100242572)
- 3M CUBITRON Fiber Disc, 5 in Dia, 7/8 in Arbor, PK25 (7100242887)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310797)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 80 G, PK25 (7000119199)
- STANDARD ABRASIVES Std Abrsvs Resin Fiber Med Holder Pad 54 (543606)
- 3M Cubitron Fiber Discs