Shop All Sanding Belts
3M Cubitron
Cloth Grinding Belt, Single-flex, Purple
Mfr # 7100317501
Zoro # G510953978
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Grade Coarse
- Series Cubitron 1184F
Product Information
- Brand 3M Cubitron
- MFR # 7100317501
- Zoro # G510953978
- UPC # 00068060666000
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 90 in |
Overall Width | 3 in |
Details
Item | Cloth Grinding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Coarse |
Series | Cubitron 1184F |
Color | Purple |
Backing Weight | YF |
Backing Material | Polyester |
Bond Type | Resin |
Coating Coverage | Closed |
Flexibility Type | Single |
Description
Cloth Grinding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Cubitron 1184F, Grade Coarse, Overall Length 90 in, Overall Width 3 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Purple
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45274)
- UNITED ABRASIVES/SAIT Mounted PointA31x234x14A36QPK10 (27402)
- NORTON CO CUT-OFF WHEEL 3" X 1/32" 5/PK (NR71058)
- 3M CUBITRON Cloth Belt, 981F, 2 x 48", PK50 (7100138645)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316210)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- 3M CUBITRON Cloth Belt, Coated, Ceramic, 80 Grit, Not Applicable, 726A, Purple (7100312100)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 36 Grit, Coarse, 984FX Pro, Purple (1184F)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide (7000118866)
- 3M Cubitron Sanding Belts