Shop All Coated Sanding Belts
3M Cubitron
Cloth Belt, Coated, 1 in W, 11 in L, 60 Grit, Medium, Ceramic, 984F, Orange
Mfr # 60440268286
Zoro # G7597904
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 11 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Product Information
- Brand 3M Cubitron
- MFR # 60440268286
- Zoro # G7597904
- UPC # 051141550466
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 11 in |
Overall Width | 1 in |
Overall Length | 11 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Grade | Medium |
Series | 984F |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | YF |
Coating Coverage | Closed |
Flexibility Type | Single |
Belt Joint Type | Butt Joint |
Resistance Properties | Heat |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Medium, Overall Length 11 in, Overall Width 1 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/4 Shank (310-002083C)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Very Coarse, Zirconia, Blue (127053)
- VSM Fiber Disc, Ceramic, 60 Grit, 3", Red, PK25 (150181)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440228157)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7000119525)
- 3M CUBITRON Sanding Belt, Coated, 8 in W, 107 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327357)
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012920)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363527)
- 3M CUBITRON Cloth Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 984F, Orange (60440268260)
- VSM Abrasive Belt, 320 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Silicon Carbide (145329)
- 3M Cubitron Coated Sanding Belts