Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 80 Grit, 947A, 3in
Mfr # 60440305047
Zoro # G0699067
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 60440305047
- Zoro # G0699067
- UPC # 051141542614
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Dia Nylox Wheel Brush, .022/120SC Crimped Fill, 1/2" Arbor Hole (16315)
- DEDECO SUNBURST ALL-IN-ONE DELUXE ASSORTMENT 133/KIT (1208)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 4in (60440256521)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, GL, PK25 (7000148154)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (7100076922)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- MERIT Quick Change Disc, 1-1/2In, Medium (66623340036)
- 3M Cubitron Quick Change Discs