Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 80 Grit, 947A, 3in
Mfr # 60440305005
Zoro # G0699100
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 60440305005
- Zoro # G0699100
- UPC # 051141542577
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., PK10 (66253349757)
- UNITED ABRASIVES/SAIT PSA DiscZirconium6 in120X Disc50PK (34135)
- OSBORN Flap T29, 6 X X 7/8, Z 40 (5215384572)
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- 3M CUBITRON Quick Change Disc, Coated, 1" dia. (7010361091)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076925)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100077047)
- 3M CUBITRON Quick Change Disc, 5 in.Dia, 60G, Orange (60440229742)
- 3M CUBITRON Quick Change Disc, 2 in., Med., 60, TR, PK50 (7100063614)
- 3M Quick Change Disc, AlO, 2in, 180G, TR, PK50 (7000000390)
- 3M Cubitron Quick Change Discs