Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 60 Grit, 947A, 4in
Mfr # 60440256521
Zoro # G0699137
original price:
$3.49
15% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TSM
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 60440256521
- Zoro # G0699137
- UPC # 051141542546
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 4 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6 Diax7/16W, 80G (61500187770)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 24 G, ZA (66253344391)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- SHAVIV Deburring Replacement Blade, E100PL (151-00022)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118432)
- 3M CUBITRON Fiber Disc Trial Pack, 3 in, 36, 60, 80 Grit (60440296907)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Quick Change Disc, 5 In (7000119182)
- 3M CUBITRON Fiber Disc Trial Pack, 2in., TR (60440296873)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 36G, PK100 (66261138624)
- 3M Cubitron Quick Change Discs