Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 60 Grit, 947A, 2in
Mfr # 7100077047
Zoro # G0699198
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 7100077047
- Zoro # G0699198
- UPC # 00051141542485
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series 947A, Maximum Operating Speed 25,000 RPM, Resistance Properties Water, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS HT 2" Double Reinforced Resin Cut-Off Wheel, for High Tensile Materials, Dia. Size 2", 50PK (11-32208/50)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63179)
- DEDECO SUNBURST MANDREL 1/4'' X 3/8'' 1/UNIT (1366)
- ECONOLINE Filter Cartridge (495114)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- 3M CUBITRON Quick Change Disc, Coated, 5" dia. (7010326434)
- 3M CUBITRON Quick Change Disc, Orange, 80 Grit, PK50 (7010308581)
- 3M CUBITRON Qk Change Disc, 2 in., Medium, 80, TR, PK50 (7100063615)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TSM, PK50 (60410017515)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TSM, PK50 (60410017564)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- 3M Cubitron Quick Change Discs