Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 40 Grit, 947A, 4in
Mfr # 60440256406
Zoro # G0699259
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grit 40
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 60440256406
- Zoro # G0699259
- UPC # 051141542423
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 4 in, Quick Change System TR, Series 947A, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22065)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- NORTON ABRASIVES Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (61463644231)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47208)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 36 (7000118430)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TR, PK50 (7100050303)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TR, PK50 (7100050302)
- 3M CUBITRON Quick Change Disc, 5 in.Dia, 60G, Orange (60440229742)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (7100076922)
- MERIT Quick Change Disc, AlO, 3in, 240G, TR, PK50 (69957399727)
- 3M Cubitron Quick Change Discs