Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 40 Grit, 947A, 2in
Mfr # 60440256422
Zoro # G0699231
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grit 40
- Grade Coarse
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 60440256422
- Zoro # G0699231
- UPC # 051141542447
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 2 in, Quick Change System TSM, Series 947A, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (66261022622)
- MIRKA Golden Finish-2 6" Grip (OS-241-GF2)
- OSBORN Crimped Wire Tube Brush, DSDS, 1-1/2" (0005103800)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TR, PK100 (71-31649K)
- 3M CUBITRON Quick Change Discs, 3 In, 36, TR, PK50 (7000045167)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (60440305088)
- 3M CUBITRON Qk Change Disc, 3in, Ex Coarse, 36, TSM, PK50 (7010325841)
- 3M CUBITRON Qk Change Disc, 3in., Ex Coarse, 36, TR, PK50 (7100050304)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- CONTINENTAL ABRASIVES 3" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3050)
- 3M Cubitron Quick Change Discs