Shop All Quick Change Discs
3M Cubitron
Abrasive Disc, 120 Grit, 947A, 1-1/2in
Mfr # 60440305062
Zoro # G0699049
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit 120
- Grade Fine
- Abrasive Material Precision Shaped Ceramic
Product Information
- Brand 3M Cubitron
- MFR # 60440305062
- Zoro # G0699049
- UPC # 051141542638
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit 120, Overall Diameter 1 1/2 in, Quick Change System TR, Series 947A, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46205)
- VSM VSM 10" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (216298)
- HOMAX 12PK No3 STL Wool Pad (10121113)
- MERIT Quick Change Sand Disc, 2In, 320G, TR, PK100 (69957399716)
- 3M CUBITRON Qk Change Disc, 4in., Ex Coarse, 36, TR, PK25 (7010299920)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TR, PK50 (7100050302)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TR, PK50 (7100001473)
- 3M CUBITRON Quick Change Disc, Cer, 5in, 36G, TN, PK25 (7000119161)
- 3M CUBITRON Quick Change Disc, Coated, 3" dia. (7010326790)
- 3M CUBITRON Quick Change Disc, 3 in., Med., 60, TSM, PK50 (60410017515)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- 3M Cubitron Quick Change Discs