Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 7/8 in Connector
Mfr # 90038
Zoro # G710445204
original price:
$8.95
15% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Connector Size 7/8 in
- Grit 60
- Primary Material Applicationn Stainless Steel
- Overall Thickness 0.045 in
Product Information
- Brand 3M Cubitron
- MFR # 90038
- Zoro # G710445204
- UPC # 00638060900383
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Abrasive Material | Ceramic |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.045 in |
Maximum Operating Speed | 10,200 RPM |
Reinforced Status | 2-Layer Reinforced |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Overall Diameter 6 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Specification Not Applicable, Maximum Operating Speed 10,200 RPM, Reinforced Status 2-Layer Reinforced
- •SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
- •ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •FEWER CHANGEOVERS: Removes up to 3x more material compared to 3MTM CubitronTM II Performance Abrasives
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010325801)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 80, 4" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (707724806)
- NORTON ABRASIVES - ST. GOBAIN Stones 7-1/2 in. Kitch/Knife Shar (87939)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- 3M CUBITRON CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100247110)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- 3M CUBITRON CutOff Wheel, 3"x.035"x3/8" (66514)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- 3M Cubitron Cut-Off Wheels