Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 7/8 in Connector
Mfr # 90037
Zoro # G210445186
original price:
$8.45
10% off
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Compatible Tool Type Angle Grinder, Cut-Off Tool
- Overall Thickness 0.045 in
- Wheel Type Type 1
- Primary Material Applicationn Stainless Steel
Product Information
- Brand 3M Cubitron
- MFR # 90037
- Zoro # G210445186
- UPC # 00638060900376
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Item | Abrasive Cut-Off Wheel |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel |
Reinforced Status | 2-Layer Reinforced |
Maximum Operating Speed | 12,250 RPM |
Grit | 36 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 7/8 in, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 12,250 RPM, Reinforced Status 2-Layer Reinforced
- •SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
- •ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •FEWER CHANGEOVERS: Removes up to 3x more material compared to 3MTM CubitronTM II Performance Abrasives
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, SC, 80G, Green (66253044534)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- MERIT Expanding Drum, 2x1in, 11000 RPM, 1/4 in. (08834196926)
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm (UU006083255)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90038)
- 3M CUBITRON CutOff Wheel, 3"x.035"x3/8" (66514)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- 3M CUBITRON Abrasive Cut-Off Wheel, 1/4 in Connector (90030)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- 3M Cubitron Cut-Off Wheels