Shop All Cut-Off Wheels
3M Cubitron
Abrasive Cut-Off Wheel, 3/8 in Connector
Mfr # 90033
Zoro # G510445190
original price:
$9.45
15% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Compatible Tool Type Angle Grinder, Cut-Off Tool
- Overall Diameter 4 in
- Connector Size 3/8 in
- Primary Material Applicationn Stainless Steel
Product Information
- Brand 3M Cubitron
- MFR # 90033
- Zoro # G510445190
- UPC # 00638060900338
- Country of Origin Poland
- Category Cut-Off Wheels
Dimensions
Overall Diameter | 4 in |
Connector Size | 3/8 in |
Details
Abrasive Material | Ceramic |
Compatible Tool Type | Angle Grinder, Cut-Off Tool |
Primary Material Applicationn | Stainless Steel |
Wheel Type | Type 1 |
Item | Abrasive Cut-Off Wheel |
Maximum Operating Speed | 21,000 RPM |
Reinforced Status | 2-Layer Reinforced |
Grit | 60 |
Overall Thickness | 0.035 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 3/8 in, Overall Diameter 4 in, Overall Thickness 0.035 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Applicationn Stainless Steel, Series Not Applicable, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 21,000 RPM, Reinforced Status 2-Layer Reinforced
- •SPECIALIZED FUNCTIONALITY: Creates perpendicular cuts using the outer edge of the wheel, making them ideal for cutting through metal, including autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps, rusted fasteners, and more
- •ENHANCED SPEED: Delivers up to 10% increased cut rate compared to 3MTM CubitronTM II Performance Abrasives to help reduce the amount of time and pressure required to get the job done
- •FEWER CHANGEOVERS: Removes up to 3x more material compared to 3MTM CubitronTM II Performance Abrasives
- •LONG LASTING: Designed to last longer than leading competitors
- •3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Uses Re-Engineered Precision Shaped Grain, a breakthrough proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points to wear evenly, run cool, and optimize mineral breakdown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Unitized Disc, 6Sf, Mh, 4-1/2" x 7/8", Type 27, 4-1/2 in Dia, 1/2 in Thick, 7/8 in Arbor Hole Size (48474)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (5A726)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728615)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 60 Grit (60440273500)
- 3M CUBITRON CutOff Wheel, 4"x.035"x3/8", 19100rpm (66520)
- 3M CUBITRON CutOff Wheel, 3"x.035"x3/8" (66514)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90037)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- BOSCH 4x004x41402Type1ThinCuttingDisc (TCW1S400)
- 3M Cubitron Cut-Off Wheels