Shop All Food Service Appliance Parts
3M
Ctg-P124Bn Nep, A3 (P124Bn)
Mfr # 5633801
Zoro # G002182275
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SGP124BN-T Espresso Water Filtration System
- Flow Rate 0.5 gpm
- Reduces Sediment, Chlorine Taste and Odor, Scale
- Filter Capacity 422.6 gal
Product Information
- Brand 3M
- MFR # 5633801
- Zoro # G002182275
- Country of Origin Poland
- Category Food Service Appliance Parts
Details
Item | Water Filtration Cartridge |
For Use With | SGP124BN-T Espresso Water Filtration System |
Flow Rate | 0.5 gpm |
Reduces | Sediment, Chlorine Taste and Odor, Scale |
Filter Capacity | 422.6 gal |
Description
Ctg-P124Bn Nep,A3 (P124Bn). This is a genuine OEM (Original Equipment Manufacturer) part. Cuno provides high quality aqua pure water filters for the foodservice industry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cooking Oil Funnel, Plastic, Stainless Steel Filter (10OF)
- COMSTOCK CASTLE Pilot Orifice .010 Lp (OR2CH1L)
- CARTER HOFFMANN Thermometer 2, 20-220 F, 3'' Flan (18616-0010)
- SOUTHBEND HI LIMIT SWITCH for Southbend (4874-1)
- 3M Cfs8504-B (55847-05)
- 3M Ctg-Repl, 3Mrop411, Sed (3MROP411)
- 3M O-Ring W/Lubricate For (70-0203-5277-2)
- 3M 3M™ VentureClad™ Insulation Jacketing Tape 1577CW Natural Aluminum, 23 in x 150 ft (7100043718)
- 3M Ctg Assembly Cfs717-1 Kb/240 (Cfs717) (5560215)
- 3M Control, Flow, Blue (99-103301P)
- GLOBE Capacitor - Start 300Mf (X20026)
- 3M Food Service Appliance Parts