Shop All Food Service Appliance Parts
3M
Ctg, Cs-341, Kb/720 (Cs-341)
Mfr # 5560216
Zoro # G705956609
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In-Line
- Inlet Size 1/4" NPT
- Outlet Size 1/4" NPT
- Color White
- Series OCS
Product Information
- Brand 3M
- MFR # 5560216
- Zoro # G705956609
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/4" NPT |
Outlet Size | 1/4" NPT |
Fitting Size | 1/4 in |
Details
Item | Water Filtration System |
Type | In-Line |
Color | White |
Series | OCS |
Application | Office Coffee Applications |
Temp. Range | 40 to 100°F |
Max. Pressure | 125 psi |
Max. Handling Temp. (Deg. F) | 100°F |
Fitting Type | NPT |
Description
3M 5560216. This is a geniune OEM replacement part from 3M.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 4 Piece Ceramic Canister Set with Wooden Spoons, Black (CS44153)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 12pc (35309-000)
- GLOBE FOOD EQUIPMENT Spark Lighter (U03991290085)
- APW Dial 2-1/4 D, Off-250-60 (8703100)
- 3M Ctg, Hf35-Ms (Hf35-Ms) (5615211)
- 3M Filter Ap11T-2 K/B432 (55299-02)
- 3M Filter Assembly, Cfs8720-S (Cfs8720-S) (5631904)
- 3M Af3685 Hd As Nepvh3-Npt (6213003)
- 3M Ctg, Hf20 (Hf20) (5615101)
- 3M Control, Flow, Blue (99-103301P)
- STAR MANUFACTURING Warmer Element 120V 1200W (WS-50396)
- 3M Food Service Appliance Parts