Shop All Replacement Parts
3M
CP001-12P Block 3-3/4"x2-5/8"x1", PK12
Mfr # CP001-12P
Zoro # G502607292
Sold in multiples of 4 for $100.76
$100.76
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.55 in
- Height 1 in
- Material Foam
- Length 5.65 in
- Sanding Type Wet/Dry
Product Information
- Brand 3M
- MFR # CP001-12P
- Zoro # G502607292
- Country of Origin United States
- Category Replacement Parts
Dimensions
Width | 6.55 in |
Height | 1 in |
Length | 5.65 in |
Details
Item | CP001-12P Block 3-3/4"x2-5/8"x1",PK12 |
Material | Foam |
Sanding Type | Wet/Dry |
Grade | Fine |
Series | Pro-Pak |
Abrasive Material | Aluminum Oxide |
For Use On | Paint, Wood, Metal Drywall |
Description
CP001-12P Block 3-3/4 In.x2-5/8 In.x1 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- WILLIAMS Williams OffSet, Striking Wrench, 36mm (8809BW)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Skil Saw ALUMINUM Foot Assembly / Base Plate - OEM # 1619X01350 / 1691X01356 (ST77A)
- RIDGID Pkg Of 5 Screws, Pk5 (46745)
- TOMAHAWK POWER Connector Flange Tube for TMD14 Backpack Fogger Part 101-105 (TMD14-FLANGE)
- ILC Replacement For EREPLACEMENTS, P2035 (P2035)
- HUSQVARNA TANK CAP ASSY (522620003)
- ILC Replacement For DEWALT, DCS388T1 (DCS388T1)
- RIDGID K-400 115V, 3/8 X 50 C31Iw (26993)
- 3M Power Tool Parts